X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17485H2O "Grail" Tub & Shower Faucet Trim Kit

Item: DT17485H2O
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-13/32"
Spout Length 5-7/64"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
ADA Compliant Yes
Features H2O Water Saving Technology
Eco-Friendly Water Sense
CEC Approved Yes