Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
DT17455RBH2O
Delta Faucet DT17455RBH2O "Victorian" Tub & Shower Faucet Trim Kit
| Item: | DT17455RBH2O |
| Finish: | Venetian Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $339.49 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 7-28/32" |
| Shower Head Type | Rain Head |
| Spout Length | 6-1/2" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Construction | Brass |
| Diverter Location | Spout |
| ADA Compliant | Yes |
| Features | • H2O Water Saving Technology |
| Eco-Friendly | Water Sense |
| Warranty |


