X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17455H2O "Victorian" Tub & Shower Faucet Trim Kit

Item: DT17455H2O
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 7-28/32"
Shower Head Type Rain Head
Spout Length 6-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
ADA Compliant Yes
Features H2O Water Saving Technology
Eco-Friendly Water Sense
CEC Approved No