Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17453 "Vero" Tub & Shower Faucet Trim Kit

Item: DT17453
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $397.95

Price: $334.28 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 5-19/32"
Shower Head Width 7-3/32"
Shower Head Type Rain Head
Shower Arm Length 15-9/32"
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Diverter Location Spout
ADA Compliant Yes
Features Required Valves Sold Separately, Separate Volume and Temperature Controls for maximum comfort