X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17438H2O "Lahara" Tub & Shower Faucet Trim Kit

Item: DT17438H2O
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $191.35

Price: $160.73 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-13/32"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spout Length 6-3/4"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Features H2O Water Saving Technology