Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT17430PB/DR10000UNBX
Delta Faucet DT17430PB/DR10000UNBX "Innovations" Single Handle Tub & Shower Faucet
| Item: | DT17430PB/DR10000UNBX |
| Finish: | Brilliance Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shower Head Height | 4-3/4" |
| Shower Head Width | 3-3/4" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Spray Functions | Soft Drench/Massaging/Full Body/Massaging Full Body/Solf Drench Full Body |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Spout Reach | 5-1/4" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Scald Guard Pull-up Diverter Spout |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


