X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17294 "Linden" Shower Faucet Trim Kit

Item: DT17294
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6"
Shower Head Height 2-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Solid Brass
ADA Compliant Yes
Additional Information Rough In Valve Sold Separately
Eco-Friendly Water Sense
CEC Approved Yes