X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17292 "Addison" Shower Faucet Trim Kit

Item: DT17292
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $198.60

Price: $166.82 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features H2Okinetic Technology
Scald Guard
Eco-Friendly Water Sense
CEC Approved Yes
Rough In Valve Type MultiChoice Universal
Shower Valve Type Dual Function Pressure Balance Cartridge
Tub/Shower Model Available Yes