X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17278SSH2O/DR10000UNBX "Leland" Single Handle Shower Faucet

Item: DT17278SSH2O/DR10000UNBX
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 1.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features H2Okinetic Technology
Scald Guard