X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17278SSH2O "Leland" Shower Faucet Trim Kit

Item: DT17278SSH2O
Finish: Brilliance Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features H2Okinetic Technology
Scald Guard
Eco-Friendly Water Sense
CEC Approved Yes
Tub/Shower Model Available Yes