X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17261 "Compel" Shower Faucet Trim Kit

Item: DT17261
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $190.85

Price: $160.31 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-13/32"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Drain Included No
ADA Compliant Yes
CEC Approved Yes