X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17255H2O "Victorian" Shower Faucet Trim Kit

Item: DT17255H2O
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 17-29/32"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Features H2O Water Saving Shower Head
Eco-Friendly Water Sense
CEC Approved Yes