Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT17255RB "Victorian" Shower Faucet Trim Kit

Item: DT17255RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
Shown With Victorian Handle Accent
CEC Approved No
Rough In Valve Type Ceramic Disc
Shower Valve Type Dual Function Pressure Balance Cartridge
Tub/Shower Model Available Yes
Valve Escutcheon Height 7-3/4"
Valve Escutcheon Width 7"