Delta Faucet DT17255 "Victorian" Shower Faucet Trim Kit
| Item: | DT17255 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.31 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 5-1/2" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Rough In Valve Type | Ceramic Disc |
| Shower Valve Type | Dual Function Pressure Balance Cartridge |
| Shown With | Victorian Handle Accent |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Height | 7-3/4" |
| Valve Escutcheon Width | 7" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


