X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17255SS/DR10000UNBX "Victorian" Single Handle Shower Faucet

Item: DT17255SS/DR10000UNBX
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Shower Valve Type Dual Function Pressure Balance Cartridge
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Valve Escutcheon Height 7-3/4"
Valve Escutcheon Width 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Victorian Handle Accent
ADA Compliant Yes
CEC Approved No
Features Scald Guard