X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17255PB/DR10000UNBX "Victorian" Single Handle Shower Faucet

Item: DT17255PB/DR10000UNBX
Finish: Brilliance Polished Brass
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $483.15

Price: $403.06 (Pricing is for Brilliance Polished Brass)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Shower Valve Type Dual Function Pressure Balance Cartridge
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Valve Escutcheon Height 7-3/4"
Valve Escutcheon Width 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Victorian Handle Accent
ADA Compliant Yes
Features Scald Guard