Delta Faucet DT17253H2O "Vero" Shower Faucet Trim Kit
| Item: | DT17253H2O |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $227.89 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Height | 5-19/32" |
| Shower Head Width | 7-3/32" |
| Shower Head Type | Rain Head |
| Shower Arm Length | 15-9/32" |
| Number Of Spray Head Functions | 1 |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Raincan Showerhead, Required Valves Sold Separately |
| Eco-Friendly | Water Sense |
| Installation Guide |
| Parts Breakdown |
| Warranty |


