Delta Faucet DT17155/DR10000UNBX "Victorian" Wall Mount Whirlpool Faucet
| Item: | DT17155/DR10000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $222.68 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | MultiChoice Universal |
| Spout Reach | 6-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Dual Function Pressure Balance Cartridge |
| Diverter Spout | No |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Pressure Balanced | Yes |
| Valve Escutcheon Width | 7-3/4" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


