X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17094CZ "Linden" Non-Thermostatic Valve Trim

Item: DT17094CZ
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $230.75

Price: $188.16 (Pricing is for Champagne Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
ADA Compliant Yes
Features Volume Control/Mixing Valve Trim Only