X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17078RB "Leland" Non-Thermostatic Valve Trim

Item: DT17078RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.

List Price: $238.55

Price: $200.38 (Pricing is for Venetian Bronze)



Details and Dimensions

Rough In Valve Included No
Number Of Handles 2 Handle
Construction Solid Brass
ADA Compliant Yes
Features Trim Kit Only Valve Sold Separately
Diameter 7-1/2"