X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17078 "Leland" Custom Shower Trim Kit

Item: DT17078
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $142.00

Price: $119.28 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Solid Brass
ADA Compliant Yes
Features Trim Kit Only Valve Sold Separately
Diameter 7-1/2"