X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17078SS "Leland" Non-Thermostatic Valve Trim

Item: DT17078SS
Finish: Brilliance Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Number Of Handles 2 Handle
Construction Solid Brass
ADA Compliant Yes
Features Trim Kit Only Valve Sold Separately
Diameter 7-1/2"