X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17059 "Trinsic" Non-Thermostatic Valve Trim

Item: DT17059
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $137.60

Price: $115.58 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Mixing Valve Trim
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Pressure Balanced Yes
ADA Compliant Yes