X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17059CZ "Trinsic" Non-Thermostatic Valve Trim

Item: DT17059CZ
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Mixing Valve Trim
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Pressure Balanced Yes
ADA Compliant Yes