X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14497SSLHP "Cassidy" Tub & Shower Faucet Trim Kit

Item: DT14497SSLHP
Finish: Brilliance Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 7-7/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions H2Okinetic
Spout Length 6-1/2"
Handle(s) Included No
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Features H2Okietic Technology
Eco-Friendly Cal Green Compliant
Water Sense
CEC Approved No
To Be Used With R10000UNBX Valve (Sold Separately)
H798, H795, or H797 Handle (Sold Separately)
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"