Delta Faucet DT14497LHP "Cassidy" Shower Faucet Trim Kit
| Item: | DT14497LHP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $154.73 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 7-7/8" |
| Spout Length | 6-1/2" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | No |
| Flow Rate (GPM) | 2.0 |
| Construction | Brass |
| Diverter Location | Spout |
| Additional Information | Rough In Valve and Handle Sold Seprately |
| Warranty |


