Delta Faucet DT14494 "Linden" Tub & Shower Faucet Trim Kit
| Item: | DT14494 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.69 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 5-1/8" |
| Shower Head Projection | 2-5/8" |
| Shower Head Type | Rain Head |
| Spout Length | 6-1/2" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


