Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14492 "Addison" Tub & Shower Faucet Trim Kit

Item: DT14492
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $202.80

Price: $170.35 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 2-5/8"
Shower Head Width 6"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Spout Length 6-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features H2OKinetic Technology
Scald Guard
Shown With Metal Lever Handle
Eco-Friendly Water Sense
Diverter Spout Yes
Shower Only Model Available Yes
Shower Valve Type Single Function Pressure Balance Cartridge