Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT14478RBLHP/DH778RB/DR10000UN "Leland" Single Handle Tub & Shower Faucet

Item: DT14478RBLHP/DH778RB/DR10000UN
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Shower Head Height 2-7/8"
Shower Head Width 3-3/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-1/2"
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Scald Guard
Diverter Spout Yes