Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT14478SSLHP/DH778SS/DR10000UN
Delta Faucet DT14478SSLHP/DH778SS/DR10000UN "Leland" Single Handle Tub & Shower Faucet
| Item: | DT14478SSLHP/DH778SS/DR10000UN |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $200.58 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Height | 2-7/8" |
| Shower Head Width | 3-3/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 7" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 5-1/2" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Scald Guard |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


