X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14478H2OLHP "Lahara" Tub & Shower Faucet Trim Kit

Item: DT14478H2OLHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $126.25

Price: $106.05 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 4-1/2"
Shower Head Width 3-7/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Spout Length 5-1/2"
Number Of Handles 1 Handle
Handle(s) Included No
Flow Rate (GPM) 1.5
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features H2O Kinetic Technology
Scald Guard
Eco-Friendly Water Sense
CEC Approved Yes
Diverter Spout Yes
Escutcheon Included Yes
Shower Only Model Available Yes