X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14459SSLHD "Trinsic" Tub & Shower Faucet Trim Kit

Item: DT14459SSLHD
Finish: Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $188.40

Price: $158.26 (Pricing is for Stainless)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Diverter Location Spout
ADA Compliant Yes
Additional Information 14 Series MC Tub/Shower Trim - Less Showerhead
Diverter Spout Yes
Maximum Deck Thickness 2-1/2"
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"