Delta Faucet DT14455RBLHP/DH712RB/DR10000UN "Victorian" Single Handle Tub & Shower Faucet

Item: DT14455RBLHP/DH712RB/DR10000UN
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $320.08 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Height 4-1/4"
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shown With Porcelain Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features • Scald Guard
Pull-up Diverter Spout
Diverter Spout Yes