Delta Faucet DT14453H2O "Vero" Tub & Shower Faucet Trim Kit
| Item: | DT14453H2O |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $223.90 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 6" |
| Shower Head Type | Single Function |
| Shower Arm Length | 15-9/32" |
| Spout Length | 6-1/2" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| ADA Compliant | Yes |
| Features | • Required Valves Sold Separately |
| Diameter | 7" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


