Delta Faucet DT14453 "Vero" Tub & Shower Faucet Trim Kit
| Item: | DT14453 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $315.17 (Pricing is for Chrome)
Details and Dimensions
| ADA Compliant | Yes |
| Features | • Required Valves Sold Separately |
| Length | 7-3/32" |
| Width | 5-19/32" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


