Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14297LHP "Cassidy" Shower Faucet Trim Kit

Item: DT14297LHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $162.30

Price: $136.33 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Shower Head Diameter 7-7/8"
Shower Head Height 2-23/32"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 1 Handle
Handle(s) Included No
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
Features Scald Guard
H20Kinetic Technology
Additional Information MultiChoice Rough-In Valve Sold Separately
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"