Delta Faucet DT14294 "Linden" Shower Faucet Trim Kit
| Item: | DT14294 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.36 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 7" |
| Shower Head Projection | 2-5/8" |
| Shower Head Type | Rain Head |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Rough In Valve Type | Pressure Balanced |
| Tub/Shower Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


