Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT14292RB
Delta Faucet DT14292RB "Addison" Shower Faucet Trim Kit
| Item: | DT14292RB |
| Finish: | Venetian Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.16 (Pricing is for Venetian Bronze)
Details and Dimensions
| Flow Rate (GPM) | 2 |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Valve Sold Separately |
| Height | 7" |
| Width | 7" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


