Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT14261 "Compel" Shower Faucet Trim Kit

Item: DT14261
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-11/32"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Drain Included No
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved No