X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14259LHD "Trinsic" Shower Faucet Trim Kit

Item: DT14259LHD
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 5
Pressure Balanced Yes
ADA Compliant Yes
Additional Information 14 Series MC Shower Trim - Less Showerhead
CEC Approved No
Maximum Deck Thickness 2-1/2"
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"