X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14259RB "Trinsic" Shower Faucet Trim Kit

Item: DT14259RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-13/32"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
ADA Compliant Yes
Features H2Okinetic Technology
Eco-Friendly Water Sense
CEC Approved Yes