X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14259 "Trinsic" Shower Faucet Trim Kit

Item: DT14259
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $145.35

Price: $122.09 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-13/32"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
ADA Compliant Yes
Features H2Okinetic Technology
Eco-Friendly Cal Green Compliant
Water Sense
CEC Approved Yes