X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14259CZ/DR10000UNBX "Trinsic" Single Handle Shower Faucet

Item: DT14259CZ/DR10000UNBX
Finish: Champagne Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Cartridge
Shower Head Diameter 5-13/32"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Adjustable Spray Angle Yes
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes
Features H2Okinetic Technology