X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14253 "Vero" Shower Faucet Trim Kit

Item: DT14253
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $313.85

Price: $263.63 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 5-19/32"
Shower Head Width 7-3/32"
Shower Head Type Rain Head
Shower Arm Length 15-9/32"
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
ADA Compliant Yes
Features Raincan Showerhead, Required Valves Sold Separately
CEC Approved Yes