Delta Faucet DT14155LHP "Victorian" Whirlpool Faucet Trim Kit
| Item: | DT14155LHP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $115.54 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Valve Sold Separately, Handle Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


