Delta Faucet DT14094 "Linden" Custom Shower Trim Kit
| Item: | DT14094 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.47 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Features | • Trim Kit Only Requires Rough In Valve • Pressure Balanced |
| Diameter | 7" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


