Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Delta Faucet
>
DT14082
Delta Faucet DT14082 "Rizu" Custom Shower Trim Kit
| Item: | DT14082 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Flow Rate (GPM) | 1.5 |
| ADA Compliant | Yes |
| Features | • H2O Showerhead, Required Valves Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


