X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14059SS "Trinsic" Non-Thermostatic Valve Trim

Item: DT14059SS
Finish: Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
ADA Compliant Yes
To Be Used With R10000 Series Rough In Valve
Valve Escutcheon Height 8-1/2"
Valve Escutcheon Width 8-1/2"