Delta Faucet DT13422/DR10000UNBX "Classic" Single Handle Tub & Shower Faucet
| Item: | DT13422/DR10000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.49
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Height | 2-3/4" |
| Shower Head Width | 2-5/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Valve Escutcheon Width | 7" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Spout Reach | 5" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Clear Knob Handle |
| Shower Only Model Available | Yes |
| Eco-Friendly | Water Sense |
| Features | • Scald Guard |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


