Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Delta Faucet
>
DT13420SSH2OT
Delta Faucet DT13420SSH2OT "Classic" Tub & Shower Faucet Trim Kit
| Item: | DT13420SSH2OT |
| Finish: | Brilliance Stainless |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $127.84 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 4-1/2" |
| Shower Head Width | 3-7/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Spout Length | 5" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • H2OKinetic Technology Scald Guard |
| Eco-Friendly | Water Sense |
| Diverter Spout | Yes |
| Shown With | Metal Lever Handle |
| Installation Guide |
| Parts Breakdown |
| Warranty |


